This product requires certification to purchase.

50 gal. Tall 76 MBH Residential Natural Gas Water Heater

A.O. Smith

Vertex™ 50 gal. Tall 76 MBH Residential Natural Gas Water Heater

  • Fast #
  • Part #AGPHE5000L010000
  • Item #3003413
  • Manufacturer Part #100343205
5 out of 5 Customer Rating
Brand image
A.O. Smith

Vertex™ 50 gal. Tall 76 MBH Residential Natural Gas Water Heater

  • Fast #
  • Part #AGPHE5000L010000
  • Item #3003413
  • Manufacturer Part #100343205
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock

Product Details

Product Description
  • Exclusive A. O. Smith designed touch display control system
  • Precise temperature control
  • Built-in diagnostics and operational information
  • High efficiency operation with up to 0.88 uniform energy Factor (96% thermal efficiency) to save money on operating costs
  • Equipped with condensate drain tee
  • Spiral heat exchanger keeps hot combustion gases in the tank longer to lengthen the heat transfer cycle
  • Positioned in the center of the tank for more even heat distribution
  • Spiral design reduces lime scale formation on the heat exchanger to maintain high efficiency operation over time
  • Combined vertical and horizontal runs terminating through an outside wall. Vents using PVC, CPVC, or polypropylene pipe. Canadian installations require ULC S636 approved PVC, CPVC or polypropylene pipe for venting.
  • Allows Vertex to be installed as part of combination space heating/water heating applications
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Capacity
50 gal
Diameter
22 in
Height
71-1/8 in
Pressure - Maximum
300 psi
Recovery 90°F Rise GPH
129
Water Connections
Top
Water Connection Size
3/4 in
Water Heater Capacity Range
41 - 50 gal
Characteristics & Features
AFUE
96 %
Collection
Vertex™
Drain Valve Material
Brass
Lining of Tank
Blue Diamond® Glass
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Smart Home Enabled
No
Vent Type
Power Vent
Water Heater Type
Tall
Electrical & Operational Information
BTU
76000
Emission
Low NOx
First Hour Rating
124
Fuel Type
Natural Gas
MBH
76
Power Source
Gas
Warranty & Product Information
ANSI
ANSI Z21.10.1
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA 4.3
Energy Star Compliant
Yes
ETL Listed
No
UL Listed
Yes
Uniform Energy Factor (UEF)
0.88
UPC
671657269241