This product requires certification to purchase.

50 gal. Tall 4.5kW Hybrid Electric Heat Pump Water Heater

This product has been replaced by

50gal Tall HPE 4.5kW 2x 4.5/4.5-CU 208/240V-1ph 60Hz A90-1
A.O. Smith 50gal Tall HPE 4.5kW 2x 4.5/4.5-CU 208/240V-1ph 60Hz A90-1
Manufacturer Part #100393321
A.O. Smith

Voltex® 50 gal. Tall 4.5kW Hybrid Electric Heat Pump Water Heater

  • Fast #
  • Part #AHPTA50202172000
  • Item #10396378
  • Manufacturer Part #100361788
4.2 out of 5 Customer Rating
Brand image

This product has been replaced by

50gal Tall HPE 4.5kW 2x 4.5/4.5-CU 208/240V-1ph 60Hz A90-1
A.O. Smith 50gal Tall HPE 4.5kW 2x 4.5/4.5-CU 208/240V-1ph 60Hz A90-1
Manufacturer Part #100393321
A.O. Smith

Voltex® 50 gal. Tall 4.5kW Hybrid Electric Heat Pump Water Heater

  • Fast #
  • Part #AHPTA50202172000
  • Item #10396378
  • Manufacturer Part #100361788
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Capacity
50 gal
Water Heater Capacity Range
41 - 50 gal
Characteristics & Features
Collection
Voltex®
Water Heater Type
Tall
Electrical & Operational Information
Power Source
Electric
Volts
208/240V
Warranty & Product Information
Energy Star Compliant
Yes
UPC
671657282158