This product requires certification to purchase.

66 gal. Tall 4.5 kW Smart Hybrid Electric Heat Pump Water Heater with Anti-Leak Technology

This product has been replaced by

No image available
A.O. Smith 66 gal. Tall 4.5 kW Residential Hybrid Electric Heat Pump Water Heater
Manufacturer Part #100393132
A.O. Smith

Voltex® 66 gal. Tall 4.5 kW Smart Hybrid Electric Heat Pump Water Heater with Anti-Leak Technology

  • Fast #
  • Part #AHPTS66202172000
  • Item #9845372
  • Manufacturer Part #100350405
5 out of 5 Customer Rating
Brand image

This product has been replaced by

No image available
A.O. Smith 66 gal. Tall 4.5 kW Residential Hybrid Electric Heat Pump Water Heater
Manufacturer Part #100393132
A.O. Smith

Voltex® 66 gal. Tall 4.5 kW Smart Hybrid Electric Heat Pump Water Heater with Anti-Leak Technology

  • Fast #
  • Part #AHPTS66202172000
  • Item #9845372
  • Manufacturer Part #100350405
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Discontinued
Looking for compatible parts?

Product Details

Product Description
  • Delivers 82-gallon first hour rating
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Capacity
66 gal
Diameter
26-1/2 in
Water Heater Capacity Range
51 - 100 gal
Characteristics & Features
Collection
Voltex®
Number of Elements
2
Proposition 65
WARNING: Cancer and Reproductive Harm- www. P65Warnings.ca.gov
Water Heater Type
Tall
Electrical & Operational Information
AMP
23.6
Power Source
Electric
Volts
208/240V
Warranty & Product Information
CEC Compliant
For Sale in CA
Energy Star Compliant
Yes
UPC
671657272487