This product requires certification to purchase.

18K 1.25" x 1.25" Hydraulic Cylinder Nylon Wear Ring Bearing Element

A.W. Chesterton

18K 1.25" x 1.25" Hydraulic Cylinder Nylon Wear Ring Bearing Element

  • Fast #
  • Part #C018866
  • Item #9985608
  • Manufacturer Part #018866
3.2 out of 5 Customer Rating
Brand image
A.W. Chesterton

18K 1.25" x 1.25" Hydraulic Cylinder Nylon Wear Ring Bearing Element

  • Fast #
  • Part #C018866
  • Item #9985608
  • Manufacturer Part #018866
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Heat stabilized nylon, same carrying load yet less expensive than bronze
  • Replaceable bearings minimize metal-to-metal scoring and prolongs equipment life
  • Reduces radial movement, extending seal life
  • Compressive strength: 23000 PSI
  • Handles temperatures from -40 to 250 degrees F
  • Requires Certification

Documents

Dimensions & Measurements
Length
1-1/4 in
Thickness
1/4 in
Width
1-1/4 in
Characteristics & Features
Material
Nylon
Warranty & Product Information
Type
C018866