This product requires certification to purchase.

Cleaner for Electric Motors, Blowers, Fans and Transformers

A.W. Chesterton

273 Cleaner for Electric Motors, Blowers, Fans and Transformers

  • Fast #
  • Part #C080502
  • Item #3945961
  • Manufacturer Part #080502
4.4 out of 5 Customer Rating
Brand image
A.W. Chesterton

273 Cleaner for Electric Motors, Blowers, Fans and Transformers

  • Fast #
  • Part #C080502
  • Item #3945961
  • Manufacturer Part #080502
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Dilution Rate
Ready to Use
Characteristics & Features
Collection
273
Color Finish Name
Clear
Material
Aerosol
Electrical & Operational Information
Maximum Temperature
604
Warranty & Product Information
Application
Electric Motors, Blower, Fans, Transformers
EcoLogo Certified
No
Green Seal Certified
No
Product Type
Cleaner