This product requires certification to purchase.

15.8 oz. Industrial-Strength Precision Degreasing Solvent

A.W. Chesterton

292 15.8 oz. Industrial-Strength Precision Degreasing Solvent

  • Fast #
  • Part #C080529
  • Item #3939091
  • Manufacturer Part #080529
4.1 out of 5 Customer Rating
Brand image
A.W. Chesterton

292 15.8 oz. Industrial-Strength Precision Degreasing Solvent

  • Fast #
  • Part #C080529
  • Item #3939091
  • Manufacturer Part #080529
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • A.W. Chesterton lubricant
  • Requires Certification
Dimensions & Measurements
Size
450 g
Characteristics & Features
Collection
292
Color Finish Name
Clear
Electrical & Operational Information
Temperature Range
Up to 105 Deg F (Up to 41 Deg C)
Warranty & Product Information
Application
Bearings, Cables, Chains, Grease Remover, Metal, Oil Remover, Valves