This product requires certification to purchase.

455 60 x 60 x 1/64 in. Gasket SHT

A.W. Chesterton

455 60 x 60 x 1/64 in. Gasket SHT

  • Fast #
  • Part #C003630
  • Item #9212200
  • Manufacturer Part #003630
4.3 out of 5 Customer Rating
Brand image
A.W. Chesterton

455 60 x 60 x 1/64 in. Gasket SHT

  • Fast #
  • Part #C003630
  • Item #9212200
  • Manufacturer Part #003630
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Height
1/64 in
Length
60 in
Width
60 in
Characteristics & Features
Color Finish Name
Light Red
Material
Plastic, Synthetic Fiber
Warranty & Product Information
Product Type
Gasket
Type
C003630