This product requires certification to purchase.

400 gm Grease in Blue and Green

A.W. Chesterton

615 400 gm Grease in Blue and Green

  • Fast #
  • Part #C080042
  • Item #4039836
  • Manufacturer Part #080042
4 out of 5 Customer Rating
Brand image
A.W. Chesterton

615 400 gm Grease in Blue and Green

  • Fast #
  • Part #C080042
  • Item #4039836
  • Manufacturer Part #080042
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Superior resistance to water washout
  • Exceptional shear resistance
  • Compatible with most greases
  • NSF H2 - Registration number 133940
  • Contains no toxic heavy metals
  • Excellent for extremes in pressure and temperature
  • Requires Certification

Documents

Dimensions & Measurements
Size
400 gm
Characteristics & Features
Collection
615
Color Finish Name
Blue, Green
Electrical & Operational Information
Temperature Range
-40 to 400 Deg F (-40 to 204 Deg C)
Warranty & Product Information
Application
Bearings, Blower, Conveyors, Cranes, Crushers, Milling, Guides and Rails, Mechanical Presses
NSF
NSF H2
NSF Certified
Yes
Product Type
Grease