2.7 kg Zinc Primer in Grey
752 2.7 kg Zinc Primer in Grey
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Flexible, non-chipping, instant galvanizing
- Consists of 95% pure zinc in dried film
- Ultra-fine particle size
- Fast drying?????
- Three levels of corrosion protection
- Conforms to MIL-P-46105, MIL-P-21305, and MIL-P-26915?
Documents
Specifications
- Application:
- Agricultural Equipment, Air Conditioning, Automotive, Marine, Metal Roofs, Mining, Structural Steel, Transmission, Underground Pipes
- Collection:
- 752
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Material:
- Zinc
- NSF Certified:
- No
- Product Type:
- Primer
- Size:
- 2.7 kg