This product requires certification to purchase.

1/2 in. Bronze 2 psig FNPT Lever Handle Plug Valve

A.Y. McDonald

1/2 in. Bronze 2 psig FNPT Lever Handle Plug Valve

  • Fast #
  • Part #M10596D
  • Item #75214
  • Manufacturer Part #4215-190
5 out of 5 Customer Rating
Brand image
A.Y. McDonald

1/2 in. Bronze 2 psig FNPT Lever Handle Plug Valve

  • Fast #
  • Part #M10596D
  • Item #75214
  • Manufacturer Part #4215-190
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Products sold in select areas only
  • Please contact your local branch for availability in your area
  • Natural and LP gas only for use indoors on house piping system between the meter outlet and the inlet connection of the gas appliance
  • Flat tee head with check
  • Requires Certification
Dimensions & Measurements
End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT
Pressure Class
2#
Valve Size
1/2 in
Characteristics & Features
Material
Bronze
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Valve Body Material
Bronze
Valve Operator
Lever Handle
Valve Type
Plug Valve
Warranty & Product Information
ANSI
ANSI B1.20.1, ANSI B16.44
ASME
ASME B16.33
ASTM
ASTM A-126
Origin
Domestic
Recommended Valve Application
Propane Gas, Water
UPC
053565097947