This product requires certification to purchase.

1/2 in. Cast Brass Sweat Radiator Valve

A.Y. McDonald

1/2 in. Cast Brass Sweat Radiator Valve

  • Fast #
  • Part #M4439SD
  • Item #9951770
  • Manufacturer Part #4420-068
5 out of 5 Customer Rating
Brand image
A.Y. McDonald

1/2 in. Cast Brass Sweat Radiator Valve

  • Fast #
  • Part #M4439SD
  • Item #9951770
  • Manufacturer Part #4420-068
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • A.Y. McDonald Mfg. Co. radiator valves are constructed of heavy duty cast brass and feature a non-rising stem design
  • They provide positive shut off in steam and hot water applications
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Sweat
End Connection 2
Sweat
End Connections
Sweat
Valve Size
1/2 in
Characteristics & Features
Material
Cast Brass, Brass
Valve Body Material
Cast Brass
Valve Disc Material
Brass
Valve Type
Radiator Valve
Warranty & Product Information
UPC
053565218014