This product requires certification to purchase.

1-1/2 in. Brass, Cast Iron and Steel Curb Box in Black

A.Y. McDonald

1-1/2 in. Brass, Cast Iron and Steel Curb Box in Black

  • Fast #
  • Part #M5614AU
  • Item #10014540
  • Manufacturer Part #4517-057
4 out of 5 Customer Rating
Brand image
A.Y. McDonald

1-1/2 in. Brass, Cast Iron and Steel Curb Box in Black

  • Fast #
  • Part #M5614AU
  • Item #10014540
  • Manufacturer Part #4517-057
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Brass components conform to ASTM B62 and ASTM B584, UNS C83600 -85-5-5-5 (latest revision)
  • Lid and base made of cast iron per ASTM A48, class 25
  • Upper section made of steel pipe
  • Coated with black dipped
  • Made in USA
  • Requires Certification

Documents

Dimensions & Measurements
Diameter - Inside 1
1-1/4 in
Fitting Size 1
1-1/2 in
Fitting Sizes
1-1/2 in
Length
6 ft
Weight
18.18 lb
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Black
Material
Brass, Cast Iron, Steel
Warranty & Product Information
ASTM
ASTM B-584 C84400, ASTM B-584 UNS C83600 85-5-5-5, ASTM B-62
Product Type
Curb Box
UPC
053565537719