This product requires certification to purchase.

1-1/4 in. CTS Compression Brass Ball Valve Curb Stop Lead Free

A.Y. McDonald

1-1/4 in. CTS Compression Brass Ball Valve Curb Stop Lead Free

  • Fast #
  • Part #M7610022H
  • Item #4272636
  • Manufacturer Part #5142-140
3.7 out of 5 Customer Rating
Brand image
A.Y. McDonald

1-1/4 in. CTS Compression Brass Ball Valve Curb Stop Lead Free

  • Fast #
  • Part #M7610022H
  • Item #4272636
  • Manufacturer Part #5142-140
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • PTFE coated brass ball
  • Blow out proof EPDM port seals
  • End piece joint sealed with an EPDM O-ring and thread locker
  • Insert stiffeners required on all flexible plastic connections
  • Potable water
Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
End Connection 1
Compression
End Connection 2
Compression
End Connections
Compression
Inlet Service Size
1-1/4 in
Length
4-64/81 in
Pressure - Maximum
300 psi
Valve Size
1 in
Weight
4 lb
Characteristics & Features
Material
Brass
OutletMeter Size
1-1/4 in
Warranty & Product Information
ANSI
ANSI 61, ANSI 372
ASTM
ASTM B62, ASTM B584
AWWA
AWWA C800
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 61, NSF 372
NSF Certified
Yes
UPC
053565479965