This product requires certification to purchase.

1-47/100 in. Gasket Only (Bag of 50)

A.Y. McDonald

1-47/100 in. Gasket Only (Bag of 50)

  • Fast #
  • Part #M4820187
  • Item #7841736
  • Manufacturer Part #4820-187
3.3 out of 5 Customer Rating
Brand image
A.Y. McDonald

1-47/100 in. Gasket Only (Bag of 50)

  • Fast #
  • Part #M4820187
  • Item #7841736
  • Manufacturer Part #4820-187
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Diameter - Inside 1
1-47/100 in
Diameter - Outside
1-7/8 in
Package Quantity
Bag of 50
Thickness
0.109 in
Characteristics & Features
Material
Rubber
Material Type
Buna-N
Warranty & Product Information
NSF Certified
No
UPC
053565116457