This product requires certification to purchase.

1 in. CC Water Service Brass Plug

A.Y. McDonald

1 in. CC Water Service Brass Plug

  • Fast #
  • Part #M732060G
  • Item #4428477
  • Manufacturer Part #5132-451
3.3 out of 5 Customer Rating
Brand image
A.Y. McDonald

1 in. CC Water Service Brass Plug

  • Fast #
  • Part #M732060G
  • Item #4428477
  • Manufacturer Part #5132-451
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up  Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
  • This product is not available for purchase in this region
Looking for compatible parts?

All Sizes


Product Details

Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
End Connection 1
CC
End Connections
CC
Fitting Size 1
1 in
Fitting Sizes
1 in
Characteristics & Features
Head Style
Hex
Material
Brass
Proposition 65
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For mor information go to: www.P65Warnings.ca.gov.
Warranty & Product Information
AWWA
AWWA C-800
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 372, NSF 61
NSF Certified
Yes
UPC
053565668680