This product requires certification to purchase.

1 in. Compression x MNPT Brass Coupling

A.Y. McDonald

1 in. Compression x MNPT Brass Coupling

  • Fast #
  • Part #M7475322G
  • Item #2908237
  • Manufacturer Part #5141-129
4.8 out of 5 Customer Rating
Brand image
A.Y. McDonald

1 in. Compression x MNPT Brass Coupling

  • Fast #
  • Part #M7475322G
  • Item #2908237
  • Manufacturer Part #5141-129
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 25
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up  Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
  • This product is not available for purchase in this region

All Sizes


Product Details

Product Description
  • Large wrench flats provided for proper installation
  • Designed and tested for cold potable water only
  • EPDM rubber gaskets are used
Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
End Connection 1
Compression
End Connection 2
MPT
End Connections
Compression x MPT
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Characteristics & Features
Fitting Type
Straight, Coupling
Material
Brass
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Warranty & Product Information
ANSI
ANSI 61, ANSI 372
ASTM
ASTM B62, ASTM B584
AWWA
AWWA C800
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 61, NSF 372
NSF Certified
Yes
Origin
Domestic
UL Listed
No
UPC
053565345321