This product requires certification to purchase.

1 in. Female Flare Swivel x CTS Compression Water Service Brass Bend

A.Y. McDonald

1 in. Female Flare Swivel x CTS Compression Water Service Brass Bend

  • Fast #
  • Part #M74776SQG
  • Item #4424341
  • Manufacturer Part #5182-127
4.9 out of 5 Customer Rating
Brand image
A.Y. McDonald

1 in. Female Flare Swivel x CTS Compression Water Service Brass Bend

  • Fast #
  • Part #M74776SQG
  • Item #4424341
  • Manufacturer Part #5182-127
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Large wrench flats provided for proper installation
Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
End Connection 1
Female Flare
End Connection 2
Compression
End Connections
Female Flare x Compression
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Characteristics & Features
Fitting Type
Straight, 1/4 Bend
Material
Brass
Proposition 65
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For mor information go to: www.P65Warnings.ca.gov.
Warranty & Product Information
ANSI
ANSI 61, ANSI 372, ANSI C800
AWWA
AWWA C-800
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF Certified
Yes
UPC
053565575483