This product requires certification to purchase.

1 in. Meter Bypass Bar

A.Y. McDonald

1 in. Meter Bypass Bar

  • Fast #
  • Part #M6410FFEWGGG
  • Item #7105853
  • Manufacturer Part #4824-333
5 out of 5 Customer Rating
Brand image
A.Y. McDonald

1 in. Meter Bypass Bar

  • Fast #
  • Part #M6410FFEWGGG
  • Item #7105853
  • Manufacturer Part #4824-333
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Meter
End Connection 2
Meter
End Connections
Meter
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Characteristics & Features
Fitting Type
Straight
Proposition 65
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For mor information go to: www.P65Warnings.ca.gov.
Warranty & Product Information
UPC
053565555591