This product requires certification to purchase.

1 in. Meter Double Purpose C-Style Insetter

A.Y. McDonald

1 in. Meter Double Purpose C-Style Insetter

  • Fast #
  • Part #M7404DD44
  • Item #4427655
  • Manufacturer Part #5149-152
4 out of 5 Customer Rating
Brand image
A.Y. McDonald

1 in. Meter Double Purpose C-Style Insetter

  • Fast #
  • Part #M7404DD44
  • Item #4427655
  • Manufacturer Part #5149-152
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up  Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
  • This product is not available for purchase in this region

All Sizes


Product Details

Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
End Connection 1
Meter
End Connection 2
Meter
End Connections
Meter
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Characteristics & Features
Fitting Type
Straight
Proposition 65
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For mor information go to: www.P65Warnings.ca.gov.
Warranty & Product Information
AWWA
AWWA C-800
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
UPC
053565648699