This product requires certification to purchase.

1 in. MNPT x CTS Compression Grip Water Service Brass Corporation Stop

A.Y. McDonald

1 in. MNPT x CTS Compression Grip Water Service Brass Corporation Stop

  • Fast #
  • Part #M74704BTG
  • Item #3764600
  • Manufacturer Part #5133-122
5 out of 5 Customer Rating
Brand image
A.Y. McDonald

1 in. MNPT x CTS Compression Grip Water Service Brass Corporation Stop

  • Fast #
  • Part #M74704BTG
  • Item #3764600
  • Manufacturer Part #5133-122
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 15
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
End Connection 1
MPT
End Connection 2
Compression
End Connections
MPT x Compression
Pressure - Maximum
300 psi
Valve Size
1 in
Characteristics & Features
Material
Brass
Proposition 65
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For mor information go to: www.P65Warnings.ca.gov.
Warranty & Product Information
ANSI
ANSI C800, ANSI 61, ANSI 372
ASTM
ASTM B62, ASTM B584
AWWA
AWWA C800
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 61, NSF 372
NSF Certified
Yes
UPC
053565489353