Ferguson.com no longer supports Internet Explorer. If you continue using IE, your experience will be degraded and you will not be able to check out.
To use Ferguson.com, please use one of the following browsers: Chrome, Safari, Firefox, or Edge.
1 in. MNPT x PEP Compression Brass Corporation Stop
5182-240
Order #
Order Date
Job Name
My PO#
Shows all online and in-store purchases made within the past 12 months.
Unavailable
Product Details
Product Information
Requires Certification
Lead Law Compliant
Dimensions & Measurements
End Connection 1
MNPT
End Connection 2
Pack Joint
End Connections
MNPT x Pack Joint
Inlet Service Size
1 in
Length
4-51/100 in
Pressure - Maximum
300 psig
Characteristics & Features
Material
Brass
OutletMeter Size
1 in
Proposition 65
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For mor information go to: www.P65Warnings.ca.gov.
Warranty & Product Information
ANSI
ANSI C800, ANSI 61, ANSI 372
ASTM
ASTM B-62, ASTM B-584
AWWA
AWWA C-800
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 61, NSF 372
NSF Certified
Yes
UPC
053565489384
Internet Explorer No Longer Supported
Ferguson.com no longer supports Internet Explorer. If you continue using IE, your experience will be degraded and you will not be able to check out.
To use Ferguson.com, please use one of the following browsers: Chrome, Safari, Firefox, or Edge.