This product requires certification to purchase.

1-1/2 in. Bronze 2 psig FIPT Square Handle Plug Valve

A.Y. McDonald

10584 1-1/2 in. Bronze 2 psig FIPT Square Handle Plug Valve

  • Fast #
  • Part #M10584J
  • Item #511889
  • Manufacturer Part #4212-161
5 out of 5 Customer Rating
Brand image
A.Y. McDonald

10584 1-1/2 in. Bronze 2 psig FIPT Square Handle Plug Valve

  • Fast #
  • Part #M10584J
  • Item #511889
  • Manufacturer Part #4212-161
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Designed for reliable performance in plug valves applications; 1-1/2 IB 175# LW TP GAS COCK - TAP.
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
FIPT
End Connection 2
FIPT
End Connections
FIPT
Height
5-3/100 in
Length
4-2/5 in
Pressure - Maximum
2 psig
Valve Size
1-1/2 in
Characteristics & Features
Collection
10584
Material
Bronze
Proposition 65
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For mor information go to: www.P65Warnings.ca.gov.
Valve Operator
Square Handle
Valve Type
Plug Valve
Warranty & Product Information
ANSI
ANSI B1.20.1
ASME
ASME B1.20.1
Recommended Valve Application
Gas
UPC
053565094137