This product requires certification to purchase.

3/4 in. 2 psig Bronze Square Head Gas Cock Ball Valve

A.Y. McDonald

10604 3/4 in. 2 psig Bronze Square Head Gas Cock Ball Valve

  • Fast #
  • Part #M10604F
  • Item #67720
  • Manufacturer Part #4215-195
4.3 out of 5 Customer Rating
Brand image
A.Y. McDonald

10604 3/4 in. 2 psig Bronze Square Head Gas Cock Ball Valve

  • Fast #
  • Part #M10604F
  • Item #67720
  • Manufacturer Part #4215-195
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Products sold in select areas only
  • Please contact your local branch for availability in your area
  • Natural and LP gas only for use indoors on house piping system between the meter outlet and the inlet connection of the gas appliance
  • Square head with check
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT
Pressure - Maximum
2 psig
Valve Size
3/4 in
Characteristics & Features
Collection
10604
Material
Brass
Proposition 65
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For mor information go to: www.P65Warnings.ca.gov.
Valve Type
Plug Valve
Warranty & Product Information
ANSI
ANSI B1.20.1
ASME
ASME B16.33
ASTM
ASTM A-126
Recommended Valve Application
Gas
UPC
053565097992