This product requires certification to purchase.

2 in. Cast Iron 175 psig FNPT Gear Operator Plug Valve

A.Y. McDonald

10685B 2 in. Cast Iron 175 psig FNPT Gear Operator Plug Valve

  • Fast #
  • Part #M10685BK
  • Item #233764
  • Manufacturer Part #4812-187
4.4 out of 5 Customer Rating
Brand image
A.Y. McDonald

10685B 2 in. Cast Iron 175 psig FNPT Gear Operator Plug Valve

  • Fast #
  • Part #M10685BK
  • Item #233764
  • Manufacturer Part #4812-187
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Products sold in select areas only
  • Please contact your local branch for availability in your area
  • Natural and LP gas only for use in above ground gas piping systems
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT
Pressure - Maximum
175 psig
Valve Size
2 in
Characteristics & Features
Collection
10685B
Material
Cast Iron
Proposition 65
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For mor information go to: www.P65Warnings.ca.gov.
Valve Operator
Gear Operator
Valve Port Opening
Full Port
Valve Type
Plug Valve
Warranty & Product Information
ANSI
ANSI B1.20.1
ASME
ASME B16.33
ASTM
ASTM A-126
Recommended Valve Application
Gas
UPC
053565114019