This product requires certification to purchase.

12 x 2 in. Stainless Steel Double Strap Saddle

A.Y. McDonald

12 x 2 in. Stainless Steel Double Strap Saddle

  • Fast #
  • Part #M385512K
  • Item #4603240
  • Manufacturer Part #4148-201
4.6 out of 5 Customer Rating
Brand image
A.Y. McDonald

12 x 2 in. Stainless Steel Double Strap Saddle

  • Fast #
  • Part #M385512K
  • Item #4603240
  • Manufacturer Part #4148-201
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
CC
End Connections
CC
Fits Pipe Size
12 in
Range (in)
13.14 in - 14.58 in
Tap Size
2 in
Characteristics & Features
Material
Rubber, Stainless Steel
Material Type
EPDM
Proposition 65
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For mor information go to: www.P65Warnings.ca.gov.
Warranty & Product Information
ANSI
ANSI 61, ANSI C800
AWWA
AWWA C-800
NSF Certified
Yes
UPC
053565326221