This product requires certification to purchase.

15 in. Frame & Cover with Center Oblong IPT Tap on Pipe

A.Y. McDonald

15 in. Frame & Cover with Center Oblong IPT Tap on Pipe

  • Fast #
  • Part #M74M32CRG
  • Item #2390802
  • Manufacturer Part #4174-414
3.1 out of 5 Customer Rating
Brand image
A.Y. McDonald

15 in. Frame & Cover with Center Oblong IPT Tap on Pipe

  • Fast #
  • Part #M74M32CRG
  • Item #2390802
  • Manufacturer Part #4174-414
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 30
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Locking lid utilize silicon bronze pentagon bolt with copper and HDPE washers
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
18 in
Diameter - Inside 1
11-1/2 in
Fitting Size 1
15 in
Fitting Sizes
15 in
Pressure Class
25#
Weight
34 lb
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Black
Material
Cast Iron
Proposition 65
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For mor information go to: www.P65Warnings.ca.gov.
Warranty & Product Information
ASTM
ASTM A-48
Product Type
Frame, Cover
UPC
053565390727