This product requires certification to purchase.

2 coupling ranger x ranger - nl 74758-11

A.Y. McDonald

2 coupling ranger x ranger - nl 74758-11

  • Fast #
  • Part #M7475811K
  • Item #10286163
  • Manufacturer Part #5196-073
3.2 out of 5 Customer Rating
Brand image
A.Y. McDonald

2 coupling ranger x ranger - nl 74758-11

  • Fast #
  • Part #M7475811K
  • Item #10286163
  • Manufacturer Part #5196-073
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up  Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
  • This product is not available for purchase in this region
Looking for compatible parts?

Product Details

Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Ranger Compression
End Connections
Ranger Compression
Fitting Size 1
2 in
Fitting Sizes
2 in
Characteristics & Features
Material
Brass
Warranty & Product Information
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
Type
M7475811K
UPC
053565820453