This product requires certification to purchase.

2 in. Meter Rubber Washer

A.Y. McDonald

2 in. Meter Rubber Washer

  • Fast #
  • Part #M18G7K
  • Item #536145
  • Manufacturer Part #4124-053
3.3 out of 5 Customer Rating
Brand image
A.Y. McDonald

2 in. Meter Rubber Washer

  • Fast #
  • Part #M18G7K
  • Item #536145
  • Manufacturer Part #4124-053
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up  Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
  • This product is not available for purchase in this region
Looking for compatible parts?

Product Details

Product Description
  • Products sold in select areas only. Please contact your local branch for availability in your area
  • Requires Certification

Documents

Dimensions & Measurements
Diameter - Inside 1
2-1/4 in
Diameter - Outside
2 in
Thickness
0.13 in
Characteristics & Features
Material
Rubber
Material Type
EPDM
Proposition 65
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For mor information go to: www.P65Warnings.ca.gov.
Warranty & Product Information
AWWA
AWWA C-800
NSF
NSF 61
NSF Certified
Yes
UPC
053565221458