This product requires certification to purchase.

2 x 1-3/4 in. Dual Meter Spacer

A.Y. McDonald

2 x 1-3/4 in. Dual Meter Spacer

  • Fast #
  • Part #M710J77DHX2
  • Item #4642123
  • Manufacturer Part #5137-274
4.9 out of 5 Customer Rating
Brand image
A.Y. McDonald

2 x 1-3/4 in. Dual Meter Spacer

  • Fast #
  • Part #M710J77DHX2
  • Item #4642123
  • Manufacturer Part #5137-274
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Fitting Size 1
2 in
Fitting Size 2
1-3/4 in
Fitting Sizes
2 in x 1-3/4 in
Length
1-63/100 in
Characteristics & Features
Fitting Type
Reducing
Material
Brass
Proposition 65
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For mor information go to: www.P65Warnings.ca.gov.
Warranty & Product Information
AWWA
AWWA C-800
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 61, NSF 372
NSF Certified
Yes
Product Type
Spacer
UPC
053565625362