This product requires certification to purchase.

3/4 in Brass Full Port Sweat Ball Valve

A.Y. McDonald

3/4 in Brass Full Port Sweat Ball Valve

  • Fast #
  • Part #M72032SF
  • Item #4500951
  • Manufacturer Part #5420-154
3.1 out of 5 Customer Rating
Brand image
A.Y. McDonald

3/4 in Brass Full Port Sweat Ball Valve

  • Fast #
  • Part #M72032SF
  • Item #4500951
  • Manufacturer Part #5420-154
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Designed for reliable performance in ball valves applications; LF 76100MW-33 3/4 BV.
Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
End Connection 1
Sweat
End Connection 2
Sweat
End Connections
Sweat
Valve Size
3/4 in
Characteristics & Features
Material
Brass
Proposition 65
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For mor information go to: www.P65Warnings.ca.gov.
Valve Port Opening
Full Port
Valve Type
Ball Valve
Warranty & Product Information
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
Recommended Valve Application
Water
Type
M72032SF
UPC
535655333604