This product requires certification to purchase.

3/4 in. CTS Compression Nut with Gasket

A.Y. McDonald

3/4 in. CTS Compression Nut with Gasket

  • Fast #
  • Part #M470022F
  • Item #274940
  • Manufacturer Part #4141-184
5 out of 5 Customer Rating
Brand image
A.Y. McDonald

3/4 in. CTS Compression Nut with Gasket

  • Fast #
  • Part #M470022F
  • Item #274940
  • Manufacturer Part #4141-184
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Large wrench flats provided for proper installation
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
3/4 in
End Connection 1
Compression
End Connection 2
Compression
End Connections
Compression
Fitting Size 1
3/4 in
Fitting Sizes
3/4 in
Characteristics & Features
Fitting Type
Straight
Material
Brass
Proposition 65
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For mor information go to: www.P65Warnings.ca.gov.
Warranty & Product Information
AWWA
AWWA C-800
NSF
NSF 61, NSF 372
NSF Certified
Yes
Product Type
Nut, Gasket Assembly
UPC
053565067483