This product requires certification to purchase.

3/4 in. CTS x Meter Straight Ball Valve

A.Y. McDonald

3/4 in. CTS x Meter Straight Ball Valve

  • Fast #
  • Part #M76100MWTF
  • Item #4427784
  • Manufacturer Part #5139-108
3.3 out of 5 Customer Rating
Brand image
A.Y. McDonald

3/4 in. CTS x Meter Straight Ball Valve

  • Fast #
  • Part #M76100MWTF
  • Item #4427784
  • Manufacturer Part #5139-108
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Manufactured in compliance with ANSI/AWWA C800 (latest revision)
  • Brass components in contact with potable water conform to ASTM B584, UNS C89833 (latest revision) and identified with “NL”
  • Certified to NSF/ANSI 61 and NSF/ANSI 372
  • Brass components not in contact with potable water conform to ASTM B62 and ASTM B584, UNS C83600 -85-5-5-5 (latest revision)
  • PTFE coated brass ball
  • Valve rated for 300 psig water pressure, end connections not to exceed rated pipe pressure
  • Blow out proof EPDM port seals
  • End piece joint sealed with an EPDM O-ring and thread locker
  • Insert stiffeners required on all flexible plastic connections
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Compression
End Connection 2
Meter
End Connections
Compression x Meter
Inlet Service Size
3/4 in
Pressure Class
300#
Pressure - Maximum
300 psig
Valve Size
3/4 in
Characteristics & Features
Fitting Type
Stop
Material
Brass, Rubber, Plastic
Material Type
EPDM, PTFE
OutletMeter Size
3/4 in
Proposition 65
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For mor information go to: www.P65Warnings.ca.gov.
Valve Seat Material
EPDM
Warranty & Product Information
ANSI
ANSI 372, ANSI 61, ANSI C800
ASTM
ASTM B-584
AWWA
AWWA C-800
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 372, NSF 61
NSF Certified
Yes
UPC
053565618746