This product requires certification to purchase.

3/4 in. Female x CTS Water Service Brass Adapter

A.Y. McDonald

3/4 in. Female x CTS Water Service Brass Adapter

  • Fast #
  • Part #M74742LF22F
  • Item #7879212
  • Manufacturer Part #5121-441
3.3 out of 5 Customer Rating
Brand image
A.Y. McDonald

3/4 in. Female x CTS Water Service Brass Adapter

  • Fast #
  • Part #M74742LF22F
  • Item #7879212
  • Manufacturer Part #5121-441
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up  Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
  • This product is not available for purchase in this region
Looking for compatible parts?

All Sizes


Product Details

Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
End Connection 1
Flanged
End Connection 2
Compression
End Connections
Flanged x Compression
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Characteristics & Features
Fitting Type
Straight
Material
Brass
Warranty & Product Information
AWWA
AWWA C-800
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 61, NSF 372
NSF Certified
Yes
Product Type
Adapter
UPC
053565539959