This product requires certification to purchase.

3/4 in. Fiber Meter Gasket

A.Y. McDonald

3/4 in. Fiber Meter Gasket

  • Fast #
  • Part #M18G2FF
  • Item #536364
  • Manufacturer Part #4124-060
3.6 out of 5 Customer Rating
Brand image
A.Y. McDonald

3/4 in. Fiber Meter Gasket

  • Fast #
  • Part #M18G2FF
  • Item #536364
  • Manufacturer Part #4124-060
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Designed for reliable performance in water service gaskets applications; 3/4 FIBRE MTR GSKT.
  • Requires Certification

Documents

Dimensions & Measurements
Diameter - Outside
3/4 in
Thickness
0.6 in
Characteristics & Features
Material
Fiber
Proposition 65
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For mor information go to: www.P65Warnings.ca.gov.
Warranty & Product Information
AWWA
AWWA C-800
NSF
NSF 61
NSF Certified
Yes
UPC
053565221526