This product requires certification to purchase.

3/4 in. Flared x CTS Compression Brass Straight Coupling

A.Y. McDonald

3/4 in. Flared x CTS Compression Brass Straight Coupling

  • Fast #
  • Part #M76130CCF
  • Item #4428469
  • Manufacturer Part #5130-165
4.4 out of 5 Customer Rating
Brand image
A.Y. McDonald

3/4 in. Flared x CTS Compression Brass Straight Coupling

  • Fast #
  • Part #M76130CCF
  • Item #4428469
  • Manufacturer Part #5130-165
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    14  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Large wrench flats provided for proper installation
Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
End Connection 1
Flare
End Connection 2
Compression
End Connections
Flare x Compression
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Characteristics & Features
Fitting Type
Straight
Material
Brass
Proposition 65
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For mor information go to: www.P65Warnings.ca.gov.
Warranty & Product Information
AWWA
AWWA C800
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 61, NSF 372
NSF Certified
Yes
UPC
053565691855