This product requires certification to purchase.

3/4 in. Ranger Compression x MNPT 300 psi Brass Adapter

A.Y. McDonald

3/4 in. Ranger Compression x MNPT 300 psi Brass Adapter

  • Fast #
  • Part #M7475311F
  • Item #7924970
  • Manufacturer Part #5196-000
5 out of 5 Customer Rating
Brand image
A.Y. McDonald

3/4 in. Ranger Compression x MNPT 300 psi Brass Adapter

  • Fast #
  • Part #M7475311F
  • Item #7924970
  • Manufacturer Part #5196-000
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
End Connection 1
Ranger Compression
End Connection 2
MNPT
End Connections
Ranger Compression x MNPT
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Characteristics & Features
Fitting Type
Straight
Material
Brass
Warranty & Product Information
AWWA
AWWA C-800
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 372, NSF 61
NSF Certified
Yes
Product Type
Adapter
UPC
053565790619