This product requires certification to purchase.

3/4 in. Yoke Star Nut

A.Y. McDonald

3/4 in. Yoke Star Nut

  • Fast #
  • Part #M142N
  • Item #537029
  • Manufacturer Part #4139-248
5 out of 5 Customer Rating
Brand image
A.Y. McDonald

3/4 in. Yoke Star Nut

  • Fast #
  • Part #M142N
  • Item #537029
  • Manufacturer Part #4139-248
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up  Not Available
    6  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
  • This product is not available for purchase in this region

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Diameter
3/4 in
Thickness
1/2 in
Characteristics & Features
Fitting Type
Straight
Material
Brass
Proposition 65
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For mor information go to: www.P65Warnings.ca.gov.
Warranty & Product Information
AWWA
AWWA C-800
Product Type
Yoke Star Nut
UPC
053565065458