This product requires certification to purchase.

4 x 1 in. IPS Brass Double Strap Saddle

A.Y. McDonald

4 x 1 in. IPS Brass Double Strap Saddle

  • Fast #
  • Part #M3826PG
  • Item #532142
  • Manufacturer Part #4148-003
5 out of 5 Customer Rating
Brand image
A.Y. McDonald

4 x 1 in. IPS Brass Double Strap Saddle

  • Fast #
  • Part #M3826PG
  • Item #532142
  • Manufacturer Part #4148-003
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Products sold in select areas only
  • Please contact your local branch for availability in your area
  • Requires Certification
Dimensions & Measurements
End Connection 1
FNPT
End Connections
FNPT
Fits Pipe Size
4 in
Tap Size
1 in
Characteristics & Features
Material
Brass
Proposition 65
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For mor information go to: www.P65Warnings.ca.gov.
Warranty & Product Information
AWWA
AWWA C-800
UPC
053565220123