This product requires certification to purchase.

3/4 mcquick nut assembly cts

A.Y. McDonald

4700Q Series 3/4 mcquick nut assembly cts

  • Fast #
  • Part #M4700QF
  • Item #9973962
  • Manufacturer Part #4182-155
3.2 out of 5 Customer Rating
Brand image
A.Y. McDonald

4700Q Series 3/4 mcquick nut assembly cts

  • Fast #
  • Part #M4700QF
  • Item #9973962
  • Manufacturer Part #4182-155
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Manufactured in compliance with ANSI/AWWA C-800 (latest revision)
  • Brass components conform to ASTM B-62 and ASTM B-584, UNS C83600-85-5-5-5 (latest revision)
  • Large wrench flats provided for proper installation
  • Insert stiffeners required on all flexible plastic connections
  • Requires Certification
Dimensions & Measurements
End Connection 1
Compression
End Connections
Compression
Fitting Size 1
3/4 in
Fitting Sizes
3/4 in
Characteristics & Features
Collection
4700Q Series
Material
Brass
Proposition 65
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For mor information go to: www.P65Warnings.ca.gov.
Warranty & Product Information
Product Type
Nut and Gasket
Type
M4700QF
UPC
535652983208