This product requires certification to purchase.

5/8 in. Meter Rubber Washer

A.Y. McDonald

5/8 in. Meter Rubber Washer

  • Fast #
  • Part #M18G1E
  • Item #536033
  • Manufacturer Part #4124-049
5 out of 5 Customer Rating
Brand image
A.Y. McDonald

5/8 in. Meter Rubber Washer

  • Fast #
  • Part #M18G1E
  • Item #536033
  • Manufacturer Part #4124-049
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    198  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Products sold in select areas only
  • Please contact your local branch for availability in your area
  • Requires Certification

Documents

Dimensions & Measurements
Diameter - Inside 1
16/25 in
Diameter - Outside
19/20 in
Thickness
0.13 in
Characteristics & Features
Material
Rubber
Material Type
EPDM
Proposition 65
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For mor information go to: www.P65Warnings.ca.gov.
Warranty & Product Information
AWWA
AWWA C-800
NSF
NSF 61
NSF Certified
Yes
UPC
053565221410