This product requires certification to purchase.

5/8 x 3/4 in. Iron Yoke Bar

A.Y. McDonald

5/8 x 3/4 in. Iron Yoke Bar

  • Fast #
  • Part #M142
  • Item #217522
  • Manufacturer Part #4139-202
4.8 out of 5 Customer Rating
Brand image
A.Y. McDonald

5/8 x 3/4 in. Iron Yoke Bar

  • Fast #
  • Part #M142
  • Item #217522
  • Manufacturer Part #4139-202
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Designed to provide proper meter spacing for ease of installation
  • Requires Certification

Documents

Dimensions & Measurements
Fitting Size 1
5/8 in
Fitting Size 2
3/4 in
Fitting Sizes
5/8 in x 3/4 in
Height
5-3/20 in
Length
10-8/9 in
Characteristics & Features
Coating
E-Coating
Fitting Type
Reducing
Material
Cast Iron
Proposition 65
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For mor information go to: www.P65Warnings.ca.gov.
Warranty & Product Information
UPC
053565064994