This product requires certification to purchase.

5 ft. Brass, Cast Iron and Steel Curb Box with Rod

A.Y. McDonald

5601 Series 5 ft. Brass, Cast Iron and Steel Curb Box with Rod

  • Fast #
  • Part #M5601AS
  • Item #9974073
  • Manufacturer Part #4517-005
3.6 out of 5 Customer Rating
Brand image
A.Y. McDonald

5601 Series 5 ft. Brass, Cast Iron and Steel Curb Box with Rod

  • Fast #
  • Part #M5601AS
  • Item #9974073
  • Manufacturer Part #4517-005
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up  Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
  • This product is not available for purchase in this region

Product Details

Product Description
  • Products sold in select areas only
  • Please contact your local branch for availability in your area
  • Brass components conform to ASTM B62 and ASTM B584, UNS C83600 -85-5-5-5 (latest revision)
  • Lid and base made of cast iron per ASTM A48, class 25
  • Upper section made of steel pipe
  • Coated with black dip
  • Made in the USA
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
4-13/100 in
Length
5 ft
Range (in)
4 ft - 5 ft
Characteristics & Features
Collection
5601 Series
Color Finish Category
Blacks
Color Finish Name
Black
Material
Brass, Cast Iron, Steel
Warranty & Product Information
ASTM
ASTM A-48 Class 25, ASTM B-584 UNS C83600 85-5-5-5, ASTM B-584 UNS C84400 81-3-7-9, ASTM B-62
IAPMO Listed
No
Product Type
Curb Box, Rod
UPC
053565537191