This product requires certification to purchase.

3/4 in. 175# Iron and Brass FNPT Gas Meter Valve

A.Y. McDonald

560G Series 3/4 in. 175# Iron and Brass FNPT Gas Meter Valve

  • Fast #
  • Part #M560GF
  • Item #533609
  • Manufacturer Part #4810-139
5 out of 5 Customer Rating
Brand image
A.Y. McDonald

560G Series 3/4 in. 175# Iron and Brass FNPT Gas Meter Valve

  • Fast #
  • Part #M560GF
  • Item #533609
  • Manufacturer Part #4810-139
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT
Length
3-7/50 in
Pressure - Maximum
175 psig
Valve Size
3/4 in
Characteristics & Features
Collection
560G Series
Material
Brass
Proposition 65
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For mor information go to: www.P65Warnings.ca.gov.
Valve Operator
Lockwing Handle
Valve Type
Plug Valve
Warranty & Product Information
ANSI
ANSI B16.33
ASME
ASME B16.33
ASTM
ASTM A-126, ASTM B-584, ASTM B-633
Recommended Valve Application
Gas
UPC
053565107745