This product requires certification to purchase.

1 in. Iron FNPT Lockwing Handle Plug Valve

A.Y. McDonald

560P Series 1 in. Iron FNPT Lockwing Handle Plug Valve

  • Fast #
  • Part #M560PG
  • Item #5082508
  • Manufacturer Part #4811-032
4.5 out of 5 Customer Rating
Brand image
A.Y. McDonald

560P Series 1 in. Iron FNPT Lockwing Handle Plug Valve

  • Fast #
  • Part #M560PG
  • Item #5082508
  • Manufacturer Part #4811-032
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 15
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Manufactured in compliance with ANSI/ASME B16.33
  • Brass castings conform to ASTM B584, UNS C83600 or C84400
  • Iron castings conform to ASTM A126 class B iron, with optional zinc coating per ASTM B633 with clear chromate coating and silicate sealer
  • Rated for 175 psig natural, manufactured, LP gas pressure
  • Valve can be re-lubricated while in service and under pressure
  • Plug rotates 360°
  • Tamper-resistant design prevents disassembly with normal household tools
  • Port openings sized to accommodate the best known stop changers
  • Lockwing design accommodates standard barrel locks
  • Requires Certification
Dimensions & Measurements
End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT
Height
3-67/100 in
Length
3-9/25 in
Pressure Class
175#
Valve Size
1 in
Characteristics & Features
Collection
560P Series
Material
Iron, Brass
Proposition 65
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For mor information go to: www.P65Warnings.ca.gov.
Valve Body Material
Iron
Valve Operator
Lockwing Handle
Valve Type
Plug Valve
Warranty & Product Information
ANSI
ANSI B16.33
ASME
ASME B16.33
ASTM
ASTM A-126 Class B, ASTM B-584 UNS C83600, ASTM B-584 UNS C84400, ASTM B-633
FM Approved
No
NSF Certified
No
Recommended Valve Application
Gas
UL Listed
No
UPC
053565589664