This product requires certification to purchase.

36 in. Stationary Rod and Clamp Assembly

A.Y. McDonald

5660SS Series 36 in. Stationary Rod and Clamp Assembly

  • Fast #
  • Part #M5660SS36
  • Item #533235
  • Manufacturer Part #4510-414
4 out of 5 Customer Rating
Brand image
A.Y. McDonald

5660SS Series 36 in. Stationary Rod and Clamp Assembly

  • Fast #
  • Part #M5660SS36
  • Item #533235
  • Manufacturer Part #4510-414
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Length
36 in
Characteristics & Features
Collection
5660SS Series
Material
Stainless Steel
Proposition 65
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For mor information go to: www.P65Warnings.ca.gov.
Warranty & Product Information
Product Type
Clamp Assembly, Stationary Rod
UPC
053565237121