This product requires certification to purchase.

6 x 3/4 in. CC Hinged Brass Saddle

A.Y. McDonald

6 x 3/4 in. CC Hinged Brass Saddle

  • Fast #
  • Part #M3895UF
  • Item #1100047
  • Manufacturer Part #4168-044
5 out of 5 Customer Rating
Brand image
A.Y. McDonald

6 x 3/4 in. CC Hinged Brass Saddle

  • Fast #
  • Part #M3895UF
  • Item #1100047
  • Manufacturer Part #4168-044
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Slotted hex head silicon bronze bolts
  • EPDM O-ring bonded to O-ring groove
  • Outlet boss with large wrench flats
  • Large diameter silicon bronze hinge pin
  • Cast iron outer diameter AWWA C-900 pipe
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
CC
End Connections
CC
Fits Pipe Size
6 in
Pressure Class
200 psi
Tap Size
3/4 in
Width
2-14/25 in
Characteristics & Features
Fitting Type
Saddle
Material
Brass
Proposition 65
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For mor information go to: www.P65Warnings.ca.gov.
Warranty & Product Information
AWWA
AWWA C-800
NSF Certified
Yes
UPC
053565250540