This product requires certification to purchase.

66 in. Stationary Rod

A.Y. McDonald

66 in. Stationary Rod

  • Fast #
  • Part #M566066
  • Item #1676610
  • Manufacturer Part #4510-247
3.4 out of 5 Customer Rating
Brand image
A.Y. McDonald

66 in. Stationary Rod

  • Fast #
  • Part #M566066
  • Item #1676610
  • Manufacturer Part #4510-247
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Coated with black dip
  • Requires Certification

Documents

Dimensions & Measurements
Length
66 ft
Characteristics & Features
Proposition 65
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For mor information go to: www.P65Warnings.ca.gov.
Warranty & Product Information
NSF Certified
No
Product Type
Stationary Rod, Clamp Assembly
UPC
053565101736