This product requires certification to purchase.

5/8 x 3/4 x 3/4 in. Yoke x CTS Compression Brass Backflow Preventer

A.Y. McDonald

702-3Y2 5/8 x 3/4 x 3/4 in. Yoke x CTS Compression Brass Backflow Preventer

  • Fast #
  • Part #M71123Y233
  • Item #4481044
  • Manufacturer Part #5135-043
4.2 out of 5 Customer Rating
Brand image
A.Y. McDonald

702-3Y2 5/8 x 3/4 x 3/4 in. Yoke x CTS Compression Brass Backflow Preventer

  • Fast #
  • Part #M71123Y233
  • Item #4481044
  • Manufacturer Part #5135-043
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
End Connection 1
Yoke Star Nut
End Connection 2
Compression
End Connections
Yoke Star Nut x Compression
Pressure - Maximum
175 psig
Valve Size
3/4 in
Weight
2.208 lb
Characteristics & Features
Collection
702-3Y2
Proposition 65
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For mor information go to: www.P65Warnings.ca.gov.
Valve Body Material
Brass
Valve Type
Dual Check Valve
Warranty & Product Information
ANSI
ANSI 1024, ANSI C800
ASSE Standards
ASSE 1024
AWWA
AWWA C-800
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 61, NSF 372
NSF Certified
Yes
Type
M71123Y233
UL Listed
No
UPC
053565629469