This product requires certification to purchase.

1x3/4x7-1/2 pep x mnpt u brch

A.Y. McDonald

708UBM Series 1x3/4x7-1/2 pep x mnpt u brch

  • Fast #
  • Part #M708UBMGF712
  • Item #10332528
  • Manufacturer Part #5127-375
3.9 out of 5 Customer Rating
Brand image
A.Y. McDonald

708UBM Series 1x3/4x7-1/2 pep x mnpt u brch

  • Fast #
  • Part #M708UBMGF712
  • Item #10332528
  • Manufacturer Part #5127-375
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up  Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
  • This product is not available for purchase in this region
Looking for compatible parts?

Product Details

Product Description
  • Manufactured in compliance with ANSI/AWWA C-800 (latest revision)
  • Brass components in contact with potable water conform to ASTM B-584, UNS C-89833 (latest revision) and identified with "NL"
  • Brass components not in contact with potable water conform to ASTM B-62 and ASTM B-584, UNS C83600-85-5-5-5 (latest revision)
  • Large wrench flats provided for proper installation
  • Insert stiffeners required on all flexible plastic connections
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Compression
End Connection 2
MNPT
End Connections
Compression x MNPT
Fitting Size 1
1 in
Fitting Size 2
3/4 in
Fitting Sizes
1 in x 3/4 in
Length
7-1/2 in
Characteristics & Features
Collection
708UBM Series
Fitting Type
U Branch
Material
Brass
Proposition 65
WARNING: THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS INCLUDING LEAD, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO: WWW.P65WARNINGS.CA.GOV
Warranty & Product Information
AWWA
AWWA C-800
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 61, NSF 372
NSF Certified
Yes
Type
M708UBMGF712
UPC
053565593098