This product requires certification to purchase.

1 x 3/4 in. MNPT Brass Reducing Y Branch

A.Y. McDonald

708YSMT 1 x 3/4 in. MNPT Brass Reducing Y Branch

  • Fast #
  • Part #M708YSMTGF
  • Item #9549484
  • Manufacturer Part #5127-056
5 out of 5 Customer Rating
Brand image
A.Y. McDonald

708YSMT 1 x 3/4 in. MNPT Brass Reducing Y Branch

  • Fast #
  • Part #M708YSMTGF
  • Item #9549484
  • Manufacturer Part #5127-056
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
MNPT
End Connection 2
MNPT
End Connections
MNPT
Fitting Size 1
1 in
Fitting Size 2
3/4 in
Fitting Sizes
1 in x 3/4 in
Characteristics & Features
Collection
708YSMT
Fitting Type
Reducing, Y Branch
Material
Brass
Proposition 65
WARNING: THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS INCLUDING LEAD, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO: WWW.P65WARNINGS.CA.GOV
Warranty & Product Information
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
UPC
053565577999